3/8in. x 4in. x 9in. AMPED Rebar Demon SDS-Plus 4-Cutter Full Carbide Drill Bit, 5PK

  • Mfr # DMAPLA4420-S6
  • Zoro # G115700786
product price: 
$
212.99
/pk of 5, $42.60/ea
Free Shipping & Returns

Key Features

Shank Type
SDS Plus
Depth
2.76 in
Width
2.76 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DMAPLA4420-S6
Zoro #
G115700786
UPC #
8925172031
Country of Origin
Germany

Dimensions

Depth
2.76 in
Width
2.76 in

Details

Shank Type
SDS Plus

Description

Diablo's AMPED Rebar Demon 4-Cutter Full Carbide Head Dust Extraction Hammer Drill Bits amplify concrete drilling with the only hammer drill bits to drill fast, clean holes into clean and reinforced in two easy steps. The AMPED Rebar Demon bits feature Diablos highly durable Dura-Carbide to withstand up to 1800°F of intense heat whereas standard bits fail at 800°F. Diablos impact resistant 4-cutter tungsten full-carbide head withstands the stress of high-powered hammer drills and the impact of rebar by taking small bites of rebar to deliver controlled carbide wear, reduced vibration, and up to 7X longer life. Produced with Tri-Metal Fusion Welding, the full-carbide head resists heat and prevents breakage in extreme impact situations. The steel sleeve along with the Snap-Lock Adapter sold separately creates the first ever 4-cutter full carbide head two-step clean hole dust extraction system that removes up to 97% of dust and debris. The design of this bit along with its dust cap captures all small particles surface debris throughout the drilling process, reducing dust exposure to a maximum. The elimination of the Blow-Brush-Blow cleaning method and the need of rebar cutters is now obsolete, making hole preparation up to 3X faster than current methods resulting in up to 66% labor savings. Epoxy and anchor placement can now be accomplished immediately. In addition, reduction of airborne silica dust helps to create a safer and healthier working environment, whether it be indoors or outdoors. Including a Precision Tip, the sharp 90° pyramid shaped tip delivers the stability and accuracy required to produce fast, precise holes in reinforced concrete for anchor setting. A visible wear mark indicates and assures the accuracy of the drilling diameter. Whether completing interior, overhead drilling or exterior jobs, these revolutionary dust extraction hammer drill bits deliver ultra-clean, dust free holes and working environments, maximum speed, and extreme durability.


  • 5 Bits + 1 Snap-LockTM Adapter provides up to 15% savings when purchased together.
  • The Ultimate Concrete Drilling and Productivity Solution saves up to 66% in labor and $200 per SDS-Max bit and $75 per SDS-Plus bit by creating ultra-clean holes and environments, maximizing speed, and delivering extreme durability.
  • Diablo's patented dust extraction system extracts up to 97% of dust particles generated while drilling to create clean holes ready for anchor placement and a clean, safer working environment.
  • Diablo's AMPED Rebar Demon Dust Extraction System revolutionizes hole drilling by simultaneously extracting dust debris and drilling holes, streamlining the process from five steps down to two, resulting in a labor savings of 66%! This innovative Drill-to-Fill solution speeds up the hole drilling process by up to 3X compared to standard bits.
  • Diablo's 4-Cutter Full Carbide Head continues to revolutionize traditional hole drilling solutions. Its Dura-Carbide composition, paired with its impact-resistant design, withstands the demands of high-powered hammer drills, concrete, and rebar. By managing carbide wear, minimizing vibration, and executing precise boring, Diablo's 4-Cutter Full Carbide Head offers an impressive lifespan up to 7X longer than standard two-cutter bits. This groundbreaking technology enables users to reduce spend on bits, transitioning from (7) 2-cutter bits to just (1) AMPED Rebar Demon bit, leading to potential savings of up to $200 per SDS-Max bit and up to $75 per SDS-Plus bit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews