This item is Discontinued.

Diablo Cut and Grind Wheel, 5 in Dia, 1/8 in Thick, 7/8 in Arbor, Aluminum Oxide Abrasive DBD050125X01F

Cut and Grind Wheel, 5 in Dia, 1/8 in Thick, 7/8 in Arbor, Aluminum Oxide Abrasive (Discontinued)

  • Mfr # DBD050125X01F
  • Zoro # G716323759
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DBD050125X01F
Zoro #
G716323759
UPC #
8925094586
Country of Origin
United States

Description

CUTOFF/GRIND DISC METAL 5IN Specifications: Suitable for: Angle Grinder Diablo premium dual metal cutting and grinding discs provide great performance and increased productivity. Featuring a premium aluminum oxide blend, these discs cut and grind through material faster than other discs and offer an extra-long life. This all-in-one disc allows you to cut and grind simultaneously, saving you time and money. Fully reinforced for use in hand-held cut-off work. Ideal for use when working in hard to reach areas.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.