Cut-Off Wheel, 5 in Dia, 1/16 in Thick, 7/8 in Arbor, Aluminum Oxide Abrasive

  • Mfr # DBD050063101C

  • Zoro # G116251652


product price:  $7.35
/ea
Sold in multiples of 2 for $14.70

Key Features

Connector Size
7/8 in
Overall Thickness
1/16 in
Wheel Type
Type 1
Abrasive Material
Aluminum Oxide
Overall Diameter
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DBD050063101C
Zoro #
G116251652
UPC #
8925094401
Country of Origin
United States

Dimensions

Connector Size
7/8 in
Overall Thickness
1/16 in
Overall Diameter
5 in

Details

Wheel Type
Type 1
Abrasive Material
Aluminum Oxide

Description

CUTOFF DISC MASONRY 5 IN Specifications: Suitable for: Angle Grinder Diablo premium masonry cutting discs provide great performance and increased productivity. Featuring a premium aluminum oxide blend, these discs cut through material faster than other cut-off discs and offer an extra-long cutting life. Fully reinforced for use in hand-held cut-off work. Ideal for use when working in hard-to-reach areas.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.