Shop All Circular Saw Blades
Diablo
D1084L 10-Inch Diameter 84T Tcg Saw Blade With 5/8-Inch Arbor
Mfr # D1084L
Zoro # G6457578
product price: $65.95
/ea
$65.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10 in.
- Diameter 10 in.
- Tool Weight 1 lbs
Product Information
- Brand Diablo
- MFR # D1084L
- Zoro # G6457578
- UPC # 8925079767
- Country of Origin Italy
- Category Circular Saw Blades
Dimensions
Size | 10 in. |
Diameter | 10 in. |
Details
Description
Use For Thick Flooring Such As Laminates And Non-Ferrous Metals Such As Copper. Made To Cut Flawlessly, This Blade'S Proprietary Tcg (Triple-Chip Grind) Teeth Leave A Smooth Finish With No Tear-Out.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS Hatchet, 9 in., Hooked (385081-1008)
- STARRETT Depth Micrometer, 0 to 3" (440Z-3RL)
- DRILL AMERICA m30x3.5 2"OD HSS Round Die (DWTMR2-30X3.5)
- DAKE Hydraulic Press, 50t, Electric Pump, 88In H (909250)
- DIABLO 14", 42-Teeth Circular Saw Blade (LU71M014)
- DIABLO 14", 100-Teeth Circular Saw Blade (LU89M014)
- DIABLO 8-1/4", 40-Teeth Circular Saw Blade (D0840X)
- DIABLO 40-Teeth Circular Saw Blade, Carbide Tip (D1040W)
- DIABLO Tooth Steel Carbide-Tipped Saw Blade (D0532F)
- DIABLO Tooth Steel Dmn Carbide-Tipped Saw Blade (D055030FMX)
- EVOLUTION 12" Stainless Steel Cutting Blade, 1 In Arbor (12BLADESSN)
- Diablo Power Saw Blades