Shop DIABLO
See all product information
Create Account
Demo Demon Amped 1-3/4 in. L X 1-1/4 in. W Carbide Oscillating Blade Nail-Embedded Wood, 3PK
- Mfr # DOU125CW3
- Zoro # G916132427
product price:Â
$
50.55
/pk of 3, $16.85/ea
Key Features
Overall Length
1-3/4 in
Material Application
Nail-Embedded Wood
Material
Carbide
Size
1-1/4 in W x 1-3/4 in L x 1-3/4 in D
Depth
1-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DOU125CW3
- Zoro #
- G916132427
- UPC #
- 8925169819
- Country of Origin
- Switzerland
Dimensions
- Overall Length
- 1-3/4 in
- Size
- 1-1/4 in W x 1-3/4 in L x 1-3/4 in D
- Depth
- 1-3/4 in
Details
- Item
- Oscillating Blade
- Material Application
- Nail-Embedded Wood
- Material
- Carbide
Description
Diablo's AMPED Demo Demon oscillating blades are AMPing it up with industry-first features that deliver maximum durability and longer life in nail-embedded wood applications. These high-performance blades feature a propriety carbide blend to deliver an impressive up to 50X longer life than standard blades. The Black I.C.E. Industrial Cooling Element coating protects the cutting edge for extreme durability in aggressive cutting applications. Diablo offers a truly universal fit interface system. This adapter-free system features two positions allowing it to fit all major tool brands such as DeWalt, Dremel, Milwaukee, and more.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.