DiamondSawBlade, Diam:3", Arbor:7/16"
Mfr # DMADC0300
Zoro # G103674464
product price: $11.89
/eaKey Features
Arbor Size
3/8 in
Overall Diameter
3 in
Rim Type
Continuous
Overall Thickness
1.3mm
Cutting Type
Wet/Dry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DMADC0300
Zoro #
G103674464
UPC #
008925161271
Country of Origin
Indonesia
Dimensions
Arbor Size
3/8 in
Overall Diameter
3 in
Overall Thickness
1.3mm
Details
Item
Diamond Saw Blade
Rim Type
Continuous
Cutting Type
Wet/Dry
Grade
Better
Application
Cutting Masonry
Compatible Product Type
3" Saw
Speed - Maximum
20,000 RPM
For Workpiece Material
Granite, Marble, Natural Stone, Porcelain, Tile
Arbor Shape
Round
Description
Diamond Saw Blade, Arbor Size 3/8 in, Arbor Shape Round, Cutting Type Wet/Dry, Rim Type Continuous, Grade Better
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.