Shop DIABLO
See all product information
Create Account
Drill Bit, 1 1/2", 21" L, Carbide; Steel
- Mfr # DMAMX1360
- Zoro # G9681157
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Tip Material
Carbide Tipped
Finish
Bright (Uncoated)
Flute Type
Spiral
Shank Diameter
45/64 in
For Tool Type
Rotary Hammer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMAMX1360
- Zoro #
- G9681157
- UPC #
- 008925152934
- Country of Origin
- Germany
Dimensions
- Shank Diameter
- 45/64 in
- Maximum Drilling Depth
- 16 in
- Overall Length
- 21 in
- Drill Bit Size
- 1 1/2 in
- Flute Length
- 16 in
- Wire Rope Length
- 21 in
- Length
- 21 in
Details
- Item
- Drill Bit
- Tip Material
- Carbide Tipped
- Finish
- Bright (Uncoated)
- Flute Type
- Spiral
- For Tool Type
- Rotary Hammer
- Number of Flutes
- 4
- Decimal Equivalent
- 1.5
- For Workpiece Material
- Concrete, Reinforced Concrete
- Material
- Carbide, Steel
- Shank Type
- SDS-Max
- Shell Material
- Carbide, Steel
Description
Drill Bit, 1 1/2 in, Maximum Drilling Depth 16 in, Shank Diameter 45/64 in, Number of Flutes 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.