Shop DIABLO
See all product information
Create Account
Drill Bit, 3/16", 6" L, Carbide; Steel
- Mfr # DMAPL4040
- Zoro # G9545524
product price:Â
$
6.95
/ea
Sold in multiples of 2 for
$13.90
Key Features
Decimal Equivalent
0.1875
For Workpiece Material
Block, Brick, Concrete, Rebar, Reinforced Concrete
Shank Diameter
25/64 in
Tip Material
Carbide Tipped
Material
Carbide, Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMAPL4040
- Zoro #
- G9545524
- UPC #
- 008925149828
- Country of Origin
- Germany
Dimensions
- Shank Diameter
- 25/64 in
- Drilling Depth
- 4 in
- Core Body Length
- 4 in
- Drill Bit Size
- 3/16 in
- Flute Length
- 4 in
- Maximum Drilling Depth
- 4 in
- Overall Length
- 6 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Details
- Item
- Drill Bit
- Decimal Equivalent
- 0.1875
- For Workpiece Material
- Block, Brick, Concrete, Rebar, Reinforced Concrete
- Tip Material
- Carbide Tipped
- Material
- Carbide, Steel
- Sub Brand
- Rebar Demon(TM)
- Flute Type
- Spiral
- For Tool Type
- Hammer Drill, Rotary Hammer
- Centering Bit Included
- No
- Shank Type
- SDS-Plus
- Centering Bit Required
- No
- Shank Included
- Yes
- Number of Flutes
- 4
- Shell Material
- Carbide, Steel
Description
Drill Bit, 3/16 in, Maximum Drilling Depth 4 in, Shank Diameter 25/64 in, Number of Flutes 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.