Drill Bit, 1 1/2", 36" L, Carbide; Steel
- Mfr # DMAMX1380
- Zoro # G9679836
product price:Â
$
226.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Finish
Bright (Uncoated)
Drill Bit Size
1 1/2 in
Shank Type
SDS-Max
Flute Length
31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMAMX1380
- Zoro #
- G9679836
- UPC #
- 008925152958
- Country of Origin
- Germany
Dimensions
- Drill Bit Size
- 1 1/2 in
- Flute Length
- 31 in
- Overall Length
- 36 in
- Shank Diameter
- 45/64 in
- Maximum Drilling Depth
- 31 in
- Wire Rope Length
- 36 in
- Length
- 36 in
Details
- Item
- Drill Bit
- Number of Flutes
- 4
- Finish
- Bright (Uncoated)
- Shank Type
- SDS-Max
- Material
- Carbide, Steel
- Flute Type
- Spiral
- For Workpiece Material
- Concrete, Reinforced Concrete
- Decimal Equivalent
- 1.5
- Tip Material
- Carbide Tipped
- For Tool Type
- Rotary Hammer
- Shell Material
- Carbide, Steel
Description
Drill Bit, 1 1/2 in, Maximum Drilling Depth 31 in, Shank Diameter 45/64 in, Number of Flutes 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.