Shop DIABLO
See all product information
Create Account
Drill Bit, 1 3/8", 36" L, Carbide; Steel
- Mfr # DMAMX1350
- Zoro # G9679653
product price:Â
$
207.99
/ea
Free Shipping & Returns
Key Features
Shank Style
SDS Max
Overall Length
36 in
Fastening Tool Tip Size
1-3/8 in
Number of Cutters
4
Working Length
31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMAMX1350
- Zoro #
- G9679653
- UPC #
- 008925152927
- Country of Origin
- Germany
- Shank Style
- SDS Max
- Item
- Drill Bit
- Number of Cutters
- 4
- Head Type
- Carbide-Tipped
- Sub Brand
- Rebar Demon(TM)
- Tip Material
- Carbide Tipped
- Centering Bit Required
- No
- Shank Included
- Yes
- For Tool Type
- Hammer Drill, Rotary Hammer
- Number of Flutes
- 4
- Shank Type
- SDS-Max
- Flute Type
- Spiral
- Decimal Equivalent
- 1.375
- For Workpiece Material
- Block, Brick, Concrete, Rebar, Reinforced Concrete
- Material
- Carbide, Steel
- Centering Bit Included
- No
- Shell Material
- Carbide, Steel
- Traction Material
- Carbide, Steel
Dimensions
- Overall Length
- 36 in
- Fastening Tool Tip Size
- 1-3/8 in
- Working Length
- 31 in
- Drilling Depth
- 31 in
- Maximum Drilling Depth
- 31 in
- Core Body Length
- 31 in
- Flute Length
- 31 in
- Drill Bit Size
- 1 3/8 in
- Shank Diameter
- 45/64 in
- Wire Rope Length
- 36 in
- Length
- 36 in
Description
Drill Bit, 1 3/8 in, Maximum Drilling Depth 31 in, Shank Diameter 45/64 in, Number of Flutes 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.