Shop DIABLO
See all product information
Create Account
Drill Bit, 1 1/4", 21" L, Carbide; Steel
- Mfr # DMAMX1300
- Zoro # G9679888
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Flute Type
Spiral
Finish
Bright (Uncoated)
Number of Flutes
4
Shank Diameter
45/64 in
Maximum Drilling Depth
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMAMX1300
- Zoro #
- G9679888
- UPC #
- 008925152873
- Country of Origin
- Germany
Dimensions
- Shank Diameter
- 45/64 in
- Maximum Drilling Depth
- 16 in
- Drill Bit Size
- 1 1/4 in
- Flute Length
- 16 in
- Overall Length
- 21 in
- Wire Rope Length
- 21 in
- Length
- 21 in
Details
- Item
- Drill Bit
- Flute Type
- Spiral
- Finish
- Bright (Uncoated)
- Number of Flutes
- 4
- For Workpiece Material
- Concrete, Reinforced Concrete
- For Tool Type
- Rotary Hammer
- Decimal Equivalent
- 1.25
- Shank Type
- SDS-Max
- Tip Material
- Carbide Tipped
- Material
- Carbide, Steel
- Shell Material
- Carbide, Steel
Description
Drill Bit, 1 1/4 in, Maximum Drilling Depth 16 in, Shank Diameter 45/64 in, Number of Flutes 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.