Drill Bit, 1 1/4", 29" L, Carbide; Steel
- Mfr # DMAMX1310
- Zoro # G9679075
product price:Â
$
186.99
/ea
Free Shipping & Returns
Key Features
Shank Style
SDS Max
Overall Length
29 in
Fastening Tool Tip Size
1-1/4 in
Number of Cutters
4
Head Type
Carbide-Tipped
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMAMX1310
- Zoro #
- G9679075
- UPC #
- 008925152880
- Country of Origin
- Germany
Dimensions
- Overall Length
- 29 in
- Fastening Tool Tip Size
- 1-1/4 in
- Working Length
- 24 in
- Maximum Drilling Depth
- 24 in
- Flute Length
- 24 in
- Shank Diameter
- 45/64 in
- Drill Bit Size
- 1 1/4 in
- Wire Rope Length
- 29 in
- Length
- 29 in
Details
- Shank Style
- SDS Max
- Item
- Drill Bit
- Number of Cutters
- 4
- Head Type
- Carbide-Tipped
- For Workpiece Material
- Concrete, Reinforced Concrete
- Tip Material
- Carbide Tipped
- Shank Type
- SDS-Max
- Flute Type
- Spiral
- Finish
- Bright (Uncoated)
- For Tool Type
- Rotary Hammer
- Decimal Equivalent
- 1.25
- Number of Flutes
- 4
- Material
- Carbide, Steel
- Shell Material
- Carbide, Steel
Description
Drill Bit, 1 1/4 in, Maximum Drilling Depth 24 in, Shank Diameter 45/64 in, Number of Flutes 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.