Drill Bit, 1", 21" L, Carbide; Steel
- Mfr # DMAMX1220
- Zoro # G9680082
product price:Â
$
77.85
/ea
Key Features
Centering Bit Required
No
Drilling Depth
16 in
Overall Length
21 in
Maximum Drilling Depth
16 in
Number of Flutes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMAMX1220
- Zoro #
- G9680082
- UPC #
- 008925152798
- Country of Origin
- Germany
- Item
- Drill Bit
- Centering Bit Required
- No
- Number of Flutes
- 4
- Shank Type
- SDS-Max
- Tip Material
- Carbide Tipped
- Material
- Carbide, Steel
- For Workpiece Material
- Block, Brick, Concrete, Rebar, Reinforced Concrete
- For Tool Type
- Hammer Drill, Rotary Hammer
- Shank Included
- Yes
- Sub Brand
- Rebar Demon(TM)
- Decimal Equivalent
- 1
- Flute Type
- Spiral
- Centering Bit Included
- No
- Shell Material
- Carbide, Steel
- Traction Material
- Carbide, Steel
Dimensions
- Drilling Depth
- 16 in
- Overall Length
- 21 in
- Maximum Drilling Depth
- 16 in
- Drill Bit Size
- 1 in
- Shank Diameter
- 45/64 in
- Flute Length
- 16 in
- Core Body Length
- 16 in
- Wire Rope Length
- 21 in
- Length
- 21 in
Description
Drill Bit, 1 in, Maximum Drilling Depth 16 in, Shank Diameter 45/64 in, Number of Flutes 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.