Drill Bit, 1 3/8", 21" L, Carbide; Steel
- Mfr # DMAMX1330
- Zoro # G9679452
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
1 3/8 in
For Workpiece Material
Block, Brick, Concrete, Rebar, Reinforced Concrete
Overall Length
21 in
For Tool Type
Hammer Drill, Rotary Hammer
Shank Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMAMX1330
- Zoro #
- G9679452
- UPC #
- 008925152903
- Country of Origin
- Germany
Dimensions
- Drill Bit Size
- 1 3/8 in
- Overall Length
- 21 in
- Maximum Drilling Depth
- 16 in
- Shank Diameter
- 45/64 in
- Core Body Length
- 16 in
- Flute Length
- 16 in
- Drilling Depth
- 16 in
- Wire Rope Length
- 21 in
- Length
- 21 in
Details
- Item
- Drill Bit
- For Workpiece Material
- Block, Brick, Concrete, Rebar, Reinforced Concrete
- For Tool Type
- Hammer Drill, Rotary Hammer
- Shank Included
- Yes
- Decimal Equivalent
- 1.375
- Shank Type
- SDS-Max
- Centering Bit Included
- No
- Tip Material
- Carbide Tipped
- Number of Flutes
- 4
- Centering Bit Required
- No
- Flute Type
- Spiral
- Material
- Carbide, Steel
- Sub Brand
- Rebar Demon(TM)
- Shell Material
- Carbide, Steel
Description
Drill Bit, 1 3/8 in, Maximum Drilling Depth 16 in, Shank Diameter 45/64 in, Number of Flutes 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.