Shop NICHOLSON
See all product information
Create Account
4-1/8" Metal Ferruled Wooden Handle Number 3
- Mfr # 21503N
- Zoro # G3671967
product price:Â
$
3.39
/ea
Sold in multiples of 12 for
$40.68
Key Features
Length (In.)
4.125 in
Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21503N
- Zoro #
- G3671967
- UPC #
- -
- Country of Origin
- China
- Item
- Handle Woodw/Metal Ferru
- Material
- Wood
Dimensions
- Length (In.)
- 4.125 in
Description
Handle Woodw/Metal Ferru
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.