Shop DIABLO
See all product information
Create Account
Drill Bit, 11/16", 13" L, Carbide; Steel
- Mfr # DMAMX1420
- Zoro # G803674481
product price:Â
$
47.49
/ea
Key Features
Shank Type - Machining
SDS Max
Drill Bit Size
11/16 in
Material - Machining
Carbide
Number of Pieces
1
Number of Cutter Heads
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMAMX1420
- Zoro #
- G803674481
- UPC #
- 008925161127
- Country of Origin
- Germany
Dimensions
- Overall Length
- 13 in
- Drill Bit Size
- 11/16 in
- Shank Diameter
- 45/64 in
- Maximum Drilling Depth
- 8 in
- Flute Length
- 8 in
- Wire Rope Length
- 13 in
- Length
- 13 in
Details
- Item
- Drill Bit
- Shank Type - Machining
- SDS Max
- Material - Machining
- Carbide
- Number of Pieces
- 1
- Number of Cutter Heads
- 4
- Decimal Equivalent
- 0.6875
- For Tool Type
- Rotary Hammer
- For Workpiece Material
- Concrete, Reinforced Concrete
- Material
- Carbide, Steel
- Tip Material
- Carbide Tipped
- Flute Type
- Spiral
- Shank Type
- SDS-Max
- Finish
- Bright (Uncoated)
- Number of Flutes
- 4
- Shell Material
- Carbide, Steel
Description
Drill Bit, 11/16 in, Maximum Drilling Depth 8 in, Shank Diameter 45/64 in, Number of Flutes 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.