DustExtractionDrillBit, 11/16", 14"L, Dry
- Mfr # DMAPLA4550
- Zoro # G113370011
product price:Â
$
82.39
/ea
Key Features
Number of Flutes
4
Decimal Equivalent
0.6875
Material
Carbide, Steel
Shank Included
Yes
Sub Brand
AMPED(TM) Rebar Demon(TM)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMAPLA4550
- Zoro #
- G113370011
- UPC #
- 008925171911
- Country of Origin
- Germany
Dimensions
- Flute Length
- 8 in
- Overall Length
- 14 in
- Core Body Length
- 8 in
- Maximum Drilling Depth
- 8 in
- Drill Bit Size
- 11/16 in
- Drilling Depth
- 8 in
- Shank Diameter
- 25/64 in
- Wire Rope Length
- 14 in
- Length
- 14 in
Details
- Item
- Dust Extraction Drill Bit
- Number of Flutes
- 4
- Decimal Equivalent
- 0.6875
- Material
- Carbide, Steel
- Shank Included
- Yes
- Sub Brand
- AMPED(TM) Rebar Demon(TM)
- For Tool Type
- Hammer Drill, Rotary Hammer
- Centering Bit Included
- No
- Flute Type
- Spiral
- Shank Type
- SDS-Plus
- For Workpiece Material
- Block, Brick, Concrete, Rock, Rebar, Reinforced Concrete
- Centering Bit Required
- No
- Tip Material
- Carbide Tipped
- Shell Material
- Carbide, Steel
- Primary Material Application
- Reinforced concrete and concrete
Description
Dust Extraction Drill Bit, 11/16 in, Maximum Drilling Depth 8 in, Shank Diameter 25/64 in, Number of Flutes 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.