Shop DIABLO
See all product information
Create Account
Drill Bit, 1/2", 12" L, Carbide; Steel
- Mfr # DMAPL4190
- Zoro # G9679644
product price:Â
$
18.99
/ea
Key Features
Shank Diameter
25/64 in
Maximum Drilling Depth
10 in
Drilling Depth
10 in
Centering Bit Required
No
Sub Brand
Rebar Demon(TM)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMAPL4190
- Zoro #
- G9679644
- UPC #
- 008925150107
- Country of Origin
- Germany
Dimensions
- Shank Diameter
- 25/64 in
- Maximum Drilling Depth
- 10 in
- Drilling Depth
- 10 in
- Flute Length
- 10 in
- Core Body Length
- 10 in
- Overall Length
- 12 in
- Drill Bit Size
- 1/2 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Details
- Item
- Drill Bit
- Centering Bit Required
- No
- Sub Brand
- Rebar Demon(TM)
- Material
- Carbide, Steel
- Tip Material
- Carbide Tipped
- For Tool Type
- Hammer Drill, Rotary Hammer
- Shank Type
- SDS-Plus
- Flute Type
- Spiral
- Shank Included
- Yes
- For Workpiece Material
- Block, Brick, Concrete, Rebar, Reinforced Concrete
- Decimal Equivalent
- 0.5
- Centering Bit Included
- No
- Number of Flutes
- 4
- Shell Material
- Carbide, Steel
Description
Drill Bit, 1/2 in, Maximum Drilling Depth 10 in, Shank Diameter 25/64 in, Number of Flutes 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.