Drill Bit, 5/8", 13" L, Carbide; Steel
- Mfr # DMAMX1090
- Zoro # G9680073
product price:Â
$
60.49
/ea
Key Features
Shank Type
SDS-Max
Material
Carbide, Steel
Number of Flutes
4
Overall Length
13 in
Drill Bit Size
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMAMX1090
- Zoro #
- G9680073
- UPC #
- 008925151197
- Country of Origin
- Germany
Dimensions
- Overall Length
- 13 in
- Drill Bit Size
- 5/8 in
- Shank Diameter
- 45/64 in
- Drilling Depth
- 8 in
- Flute Length
- 8 in
- Maximum Drilling Depth
- 8 in
- Core Body Length
- 8 in
- Wire Rope Length
- 13 in
- Length
- 13 in
Details
- Item
- Drill Bit
- Shank Type
- SDS-Max
- Material
- Carbide, Steel
- Number of Flutes
- 4
- Flute Type
- Spiral
- For Tool Type
- Hammer Drill, Rotary Hammer
- Shank Included
- Yes
- For Workpiece Material
- Block, Brick, Concrete, Rebar, Reinforced Concrete
- Centering Bit Required
- No
- Centering Bit Included
- No
- Decimal Equivalent
- 0.625
- Tip Material
- Carbide Tipped
- Sub Brand
- Rebar Demon(TM)
- Shell Material
- Carbide, Steel
Description
Drill Bit, 5/8 in, Maximum Drilling Depth 8 in, Shank Diameter 45/64 in, Number of Flutes 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.