Shop DIABLO
See all product information
Create Account
Drill Bit, 1/2", 4" L, Carbide; Steel
- Mfr # DMAST1020
- Zoro # G0175344
product price:Â
$
26.79
/ea
Key Features
Drill Bit Size
1/2 in
Material - Machining
carbide-tipped
Shank Type - Machining
SDS Plus
Drilling Length
13/16 in
Number of Cutter Heads
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMAST1020
- Zoro #
- G0175344
- UPC #
- 008925151036
- Country of Origin
- Germany
- Item
- Drill Bit
- Material - Machining
- carbide-tipped
- Shank Type - Machining
- SDS Plus
- Number of Cutter Heads
- 2
- For Workpiece Material
- Block, Brick, Concrete
- For Tool Type
- Hammer Drill, Rotary Hammer
- Centering Bit Included
- No
- Tip Material
- Carbide Tipped
- Centering Bit Required
- No
- Material
- Carbide, Steel
- Decimal Equivalent
- 0.5
- Number of Flutes
- 2
- Shank Type
- SDS-Plus
- Flute Type
- Spiral
- Shank Included
- Yes
- Shell Material
- Carbide, Steel
- Traction Material
- Carbide, Steel
Dimensions
- Drill Bit Size
- 1/2 in
- Drilling Length
- 13/16 in
- Overall Length
- 4 in
- Drilling Depth
- 13/16 in
- Shank Diameter
- 25/64 in
- Flute Length
- 13/16 in
- Core Body Length
- 13/16 in
- Maximum Drilling Depth
- 13/16 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
Drill Bit, 1/2 in, Maximum Drilling Depth 13/16 in, Shank Diameter 25/64 in, Number of Flutes 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.