Shop DIABLO
See all product information
Create Account
Drill Bit, 3/16", 12" L, Carbide; Steel
- Mfr # DMAPL4055
- Zoro # G9546127
product price:Â
$
18.65
/ea
Key Features
Shank Style
SDS Plus
Overall Length
12 in
Head Type
Full Carbide Head
Working length
10 in
Number of Cutters
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMAPL4055
- Zoro #
- G9546127
- UPC #
- 008925149873
- Country of Origin
- Germany
Dimensions
- Overall Length
- 12 in
- Working length
- 10 in
- Diameter
- 3/16 in
- Core Body Length
- 10 in
- Drill Bit Size
- 3/16 in
- Drilling Depth
- 10 in
- Flute Length
- 10 in
- Shank Diameter
- 25/64 in
- Maximum Drilling Depth
- 10 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Description
Drill Bit, 3/16 in, Maximum Drilling Depth 10 in, Shank Diameter 25/64 in, Number of Flutes 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.