Drill Bit, 3/8", 12" L, Carbide; Steel
- Mfr # DMAPL4160
- Zoro # G9680572
product price:Â
$
17.25
/ea
Key Features
Flute Type
Spiral
Core Body Length
10 in
Drilling Depth
10 in
For Workpiece Material
Block, Brick, Concrete, Rebar, Reinforced Concrete
Centering Bit Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMAPL4160
- Zoro #
- G9680572
- UPC #
- 008925150039
- Country of Origin
- Germany
Dimensions
- Core Body Length
- 10 in
- Drilling Depth
- 10 in
- Overall Length
- 12 in
- Drill Bit Size
- 3/8 in
- Shank Diameter
- 25/64 in
- Maximum Drilling Depth
- 10 in
- Flute Length
- 10 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Details
- Item
- Drill Bit
- Flute Type
- Spiral
- For Workpiece Material
- Block, Brick, Concrete, Rebar, Reinforced Concrete
- Centering Bit Included
- No
- Tip Material
- Carbide Tipped
- Number of Flutes
- 4
- For Tool Type
- Hammer Drill, Rotary Hammer
- Sub Brand
- Rebar Demon(TM)
- Material
- Carbide, Steel
- Shank Included
- Yes
- Centering Bit Required
- No
- Shank Type
- SDS-Plus
- Decimal Equivalent
- 0.375
- Shell Material
- Carbide, Steel
Description
Drill Bit, 3/8 in, Maximum Drilling Depth 10 in, Shank Diameter 25/64 in, Number of Flutes 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.