Drill Bit, 1 1/8", 29" L, Carbide; Steel
- Mfr # DMAMX1270
- Zoro # G9679626
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
Shank Style
SDS Max
Overall Length
29 in
Fastening Tool Tip Size
1-1/8 in
Head Type
Carbide-Tipped
Working Length
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMAMX1270
- Zoro #
- G9679626
- UPC #
- 008925152842
- Country of Origin
- Germany
Dimensions
- Overall Length
- 29 in
- Fastening Tool Tip Size
- 1-1/8 in
- Working Length
- 24 in
- Flute Length
- 24 in
- Drill Bit Size
- 1 1/8 in
- Maximum Drilling Depth
- 24 in
- Shank Diameter
- 45/64 in
- Wire Rope Length
- 29 in
- Length
- 29 in
Details
- Shank Style
- SDS Max
- Item
- Drill Bit
- Head Type
- Carbide-Tipped
- Number of Cutters
- 4
- Tip Material
- Carbide Tipped
- Shank Type
- SDS-Max
- For Workpiece Material
- Concrete, Reinforced Concrete
- Decimal Equivalent
- 1.125
- Flute Type
- Spiral
- Finish
- Bright (Uncoated)
- Material
- Carbide, Steel
- For Tool Type
- Rotary Hammer
- Number of Flutes
- 4
- Shell Material
- Carbide, Steel
Description
Drill Bit, 1 1/8 in, Maximum Drilling Depth 24 in, Shank Diameter 45/64 in, Number of Flutes 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.