Shop DIABLO
See all product information
Create Account
Drill Bit, 3/16", 4" L, Carbide; Steel
- Mfr # DMAPL4030
- Zoro # G9545226
product price:Â
$
5.29
/ea
Sold in multiples of 2 for
$10.58
Key Features
Shank Diameter
25/64 in
Overall Length
4 in
Flute Length
2 in
Number of Flutes
4
For Workpiece Material
Block, Brick, Concrete, Rebar, Reinforced Concrete
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMAPL4030
- Zoro #
- G9545226
- UPC #
- 008925149811
- Country of Origin
- Germany
Dimensions
- Shank Diameter
- 25/64 in
- Overall Length
- 4 in
- Flute Length
- 2 in
- Drilling Depth
- 2 in
- Core Body Length
- 2 in
- Maximum Drilling Depth
- 2 in
- Drill Bit Size
- 3/16 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Details
- Item
- Drill Bit
- Number of Flutes
- 4
- For Workpiece Material
- Block, Brick, Concrete, Rebar, Reinforced Concrete
- Material
- Carbide, Steel
- Sub Brand
- Rebar Demon(TM)
- Centering Bit Required
- No
- Flute Type
- Spiral
- Decimal Equivalent
- 0.1875
- Shank Included
- Yes
- Shank Type
- SDS-Plus
- For Tool Type
- Hammer Drill, Rotary Hammer
- Centering Bit Included
- No
- Tip Material
- Carbide Tipped
- Shell Material
- Carbide, Steel
Description
Drill Bit, 3/16 in, Maximum Drilling Depth 2 in, Shank Diameter 25/64 in, Number of Flutes 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.