Shop DIABLO
See all product information
Create Account
Drill Bit, 5/8", 8" L, Carbide; Steel
- Mfr # DMAPL4220
- Zoro # G9679933
product price:Â
$
16.99
/ea
Key Features
For Tool Type
Hammer Drill, Rotary Hammer
Centering Bit Required
No
Shank Included
Yes
Drill Bit Size
5/8 in
For Workpiece Material
Block, Brick, Concrete, Rebar, Reinforced Concrete
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMAPL4220
- Zoro #
- G9679933
- UPC #
- 008925150138
- Country of Origin
- Germany
Dimensions
- Drill Bit Size
- 5/8 in
- Overall Length
- 8 in
- Shank Diameter
- 25/64 in
- Flute Length
- 6 in
- Core Body Length
- 6 in
- Drilling Depth
- 6 in
- Maximum Drilling Depth
- 6 in
- Wire Rope Length
- 8 in
- Length
- 8 in
Details
- Item
- Drill Bit
- For Tool Type
- Hammer Drill, Rotary Hammer
- Centering Bit Required
- No
- Shank Included
- Yes
- For Workpiece Material
- Block, Brick, Concrete, Rebar, Reinforced Concrete
- Decimal Equivalent
- 0.625
- Tip Material
- Carbide Tipped
- Sub Brand
- Rebar Demon(TM)
- Centering Bit Included
- No
- Shank Type
- SDS-Plus
- Flute Type
- Spiral
- Material
- Carbide, Steel
- Number of Flutes
- 4
- Shell Material
- Carbide, Steel
Description
Drill Bit, 5/8 in, Maximum Drilling Depth 6 in, Shank Diameter 25/64 in, Number of Flutes 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.