Shop DIABLO
See all product information
Create Account
Drill Bit, 7/16", 12" L, Steel; Carbide
- Mfr # DMAPL4176
- Zoro # G9678813
product price:Â
$
19.29
/ea
Key Features
Overall Length
12 in
Decimal Equivalent
0.4375
Number of Flutes
4
Shank Diameter
25/64 in
Centering Bit Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMAPL4176
- Zoro #
- G9678813
- UPC #
- 008925150077
- Country of Origin
- Germany
Dimensions
- Overall Length
- 12 in
- Shank Diameter
- 25/64 in
- Flute Length
- 10 in
- Drilling Depth
- 10 in
- Maximum Drilling Depth
- 10 in
- Drill Bit Size
- 7/16 in
- Core Body Length
- 10 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Details
- Item
- Drill Bit
- Decimal Equivalent
- 0.4375
- Number of Flutes
- 4
- Centering Bit Included
- No
- For Tool Type
- Hammer Drill, Rotary Hammer
- Sub Brand
- Rebar Demon(TM)
- Tip Material
- Carbide Tipped
- Flute Type
- Spiral
- Shank Type
- SDS-Plus
- Material
- Carbide, Steel
- Shank Included
- Yes
- For Workpiece Material
- Block, Brick, Concrete, Rebar, Reinforced Concrete
- Centering Bit Required
- No
- Shell Material
- Carbide, Steel
Description
Drill Bit, 7/16 in, Maximum Drilling Depth 10 in, Shank Diameter 25/64 in, Number of Flutes 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.