Drill Bit, 7/8", 21" L, Carbide; Steel
- Mfr # DMAMX1180
- Zoro # G9679863
product price:Â
$
77.79
/ea
Key Features
Maximum Drilling Depth
16 in
Decimal Equivalent
0.875
Centering Bit Required
No
Flute Type
Spiral
Number of Flutes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMAMX1180
- Zoro #
- G9679863
- UPC #
- 008925152750
- Country of Origin
- Germany
Dimensions
- Maximum Drilling Depth
- 16 in
- Core Body Length
- 16 in
- Overall Length
- 21 in
- Shank Diameter
- 45/64 in
- Drilling Depth
- 16 in
- Flute Length
- 16 in
- Drill Bit Size
- 7/8 in
- Wire Rope Length
- 21 in
- Length
- 21 in
Details
- Item
- Drill Bit
- Decimal Equivalent
- 0.875
- Centering Bit Required
- No
- Flute Type
- Spiral
- Number of Flutes
- 4
- Tip Material
- Carbide Tipped
- For Tool Type
- Hammer Drill, Rotary Hammer
- Sub Brand
- Rebar Demon(TM)
- Centering Bit Included
- No
- Shank Type
- SDS-Max
- Material
- Carbide, Steel
- Shank Included
- Yes
- For Workpiece Material
- Block, Brick, Concrete, Rebar, Reinforced Concrete
- Shell Material
- Carbide, Steel
Description
Drill Bit, 7/8 in, Maximum Drilling Depth 16 in, Shank Diameter 45/64 in, Number of Flutes 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.