Shop DIABLO
See all product information
Create Account
DrillBit, 5/32", 6"L, Carbide;Steel, PK25
- Mfr # DMAPL2910-P25
- Zoro # G0174827
product price:Â
$
173.99
/pk of 25, $6.96/ea
Free Shipping & Returns
Key Features
Drill Bit Size
5/32 in
Overall Length
6 in
Material - Machining
Carbide
Shank Type - Machining
SDS Plus
Drilling Length
3-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMAPL2910-P25
- Zoro #
- G0174827
- UPC #
- 008925150978
- Country of Origin
- Germany
- Item
- Drill Bit
- Material - Machining
- Carbide
- Shank Type - Machining
- SDS Plus
- Number of Cutter Heads
- 2
- Number of Flutes
- 4
- Centering Bit Required
- No
- Tip Material
- Carbide Tipped
- Material
- Carbide, Steel
- For Workpiece Material
- Block, Brick, Concrete
- Shank Included
- Yes
- Centering Bit Included
- No
- For Tool Type
- Hammer Drill, Rotary Hammer
- Flute Type
- Spiral
- Shank Type
- SDS-Plus
- Decimal Equivalent
- 0.1563
- Sub Brand
- Rebar Demon(TM)
- Shell Material
- Carbide, Steel
- Traction Material
- Carbide, Steel
Dimensions
- Drill Bit Size
- 5/32 in
- Overall Length
- 6 in
- Drilling Length
- 3-1/2 in
- Maximum Drilling Depth
- 3 1/2 in
- Shank Diameter
- 25/64 in
- Flute Length
- 3 1/2 in
- Drilling Depth
- 3 1/2 in
- Core Body Length
- 3 1/2 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Drill Bit, 5/32 in, Maximum Drilling Depth 3 1/2 in, Shank Diameter 25/64 in, Number of Flutes 4, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.