DustExtractionDrillBit, 1", 26"L, Dry
- Mfr # DMAMXA1690
- Zoro # G313370002
product price:Â
$
202.99
/ea
Free Shipping & Returns
Key Features
Shank Diameter
45/64 in
Sub Brand
AMPED(TM) Rebar Demon(TM)
Tip Material
Carbide Tipped
Material
Carbide, Steel
Shank Type
SDS-Max
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMAMXA1690
- Zoro #
- G313370002
- UPC #
- 008925171980
- Country of Origin
- Germany
Dimensions
- Shank Diameter
- 45/64 in
- Maximum Drilling Depth
- 16 in
- Flute Length
- 16 in
- Drill Bit Size
- 1 in
- Overall Length
- 26 in
- Core Body Length
- 16 in
- Drilling Depth
- 16 in
- Wire Rope Length
- 26 in
- Length
- 26 in
Details
- Item
- Dust Extraction Drill Bit
- Sub Brand
- AMPED(TM) Rebar Demon(TM)
- Tip Material
- Carbide Tipped
- Material
- Carbide, Steel
- Shank Type
- SDS-Max
- Shank Included
- Yes
- Decimal Equivalent
- 1
- For Workpiece Material
- Block, Brick, Concrete, Rock, Rebar, Reinforced Concrete
- Number of Flutes
- 4
- For Tool Type
- Hammer Drill, Rotary Hammer
- Centering Bit Included
- No
- Centering Bit Required
- No
- Flute Type
- Spiral
- Shell Material
- Carbide, Steel
- Primary Material Application
- Reinforced concrete and concrete
Description
Dust Extraction Drill Bit, 1 in, Maximum Drilling Depth 16 in, Shank Diameter 45/64 in, Number of Flutes 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.