Shop DIABLO
See all product information
Create Account
DustExtractionDrillBit, 5/8", 22"L, Dry
- Mfr # DMAPLA4520
- Zoro # G913370006
product price:Â
$
81.15
/ea
Key Features
Flute Type
Spiral
Centering Bit Included
No
Number of Flutes
4
For Tool Type
Hammer Drill, Rotary Hammer
Maximum Drilling Depth
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMAPLA4520
- Zoro #
- G913370006
- UPC #
- 008925171904
- Country of Origin
- Germany
Dimensions
- Maximum Drilling Depth
- 16 in
- Shank Diameter
- 25/64 in
- Flute Length
- 16 in
- Overall Length
- 22 in
- Drill Bit Size
- 5/8 in
- Drilling Depth
- 16 in
- Core Body Length
- 16 in
- Wire Rope Length
- 22 in
- Length
- 22 in
Details
- Item
- Dust Extraction Drill Bit
- Flute Type
- Spiral
- Centering Bit Included
- No
- Number of Flutes
- 4
- For Tool Type
- Hammer Drill, Rotary Hammer
- Decimal Equivalent
- 0.625
- Tip Material
- Carbide Tipped
- Material
- Carbide, Steel
- Shank Type
- SDS-Plus
- For Workpiece Material
- Block, Brick, Concrete, Rock, Rebar, Reinforced Concrete
- Shank Included
- Yes
- Sub Brand
- AMPED(TM) Rebar Demon(TM)
- Centering Bit Required
- No
- Shell Material
- Carbide, Steel
- Primary Material Application
- Reinforced concrete and concrete
Description
Dust Extraction Drill Bit, 5/8 in, Maximum Drilling Depth 16 in, Shank Diameter 25/64 in, Number of Flutes 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.