DustExtractionDrillBit, 1/4", 9"L, Dry
- Mfr # DMAPLA4400
- Zoro # G913370013
product price:Â
$
42.89
/ea
Key Features
Drilling Depth
4 in
Centering Bit Required
No
Centering Bit Included
No
Shank Diameter
25/64 in
For Tool Type
Hammer Drill, Rotary Hammer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMAPLA4400
- Zoro #
- G913370013
- UPC #
- 008925171775
- Country of Origin
- Germany
- Item
- Dust Extraction Drill Bit
- Centering Bit Required
- No
- Centering Bit Included
- No
- For Tool Type
- Hammer Drill, Rotary Hammer
- Shank Included
- Yes
- Sub Brand
- AMPED(TM) Rebar Demon(TM)
- Tip Material
- Carbide Tipped
- Number of Flutes
- 4
- For Workpiece Material
- Block, Brick, Concrete, Rock, Rebar, Reinforced Concrete
- Material
- Carbide, Steel
- Decimal Equivalent
- 0.25
- Shank Type
- SDS-Plus
- Shell Material
- Carbide, Steel
- Primary Material Application
- Reinforced concrete and concrete
- Traction Material
- Carbide, Steel
Dimensions
- Drilling Depth
- 4 in
- Shank Diameter
- 25/64 in
- Flute Length
- 4 in
- Overall Length
- 9 in
- Drill Bit Size
- 1/4 in
- Maximum Drilling Depth
- 4 in
- Core Body Length
- 4 in
- Wire Rope Length
- 9 in
- Length
- 9 in
Description
Dust Extraction Drill Bit, 1/4 in, Maximum Drilling Depth 4 in, Shank Diameter 25/64 in, Number of Flutes 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.