DustExtractionDrillBit, 3/4", 22"L, Dry
- Mfr # DMAPLA4570
- Zoro # G013370012
product price:Â
$
98.49
/ea
Key Features
Overall Length
22 in
Drilling Depth
16 in
Drill Bit Size
3/4 in
Centering Bit Required
No
Shank Diameter
25/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMAPLA4570
- Zoro #
- G013370012
- UPC #
- 008925171935
- Country of Origin
- Germany
Dimensions
- Overall Length
- 22 in
- Drilling Depth
- 16 in
- Drill Bit Size
- 3/4 in
- Shank Diameter
- 25/64 in
- Core Body Length
- 16 in
- Flute Length
- 16 in
- Maximum Drilling Depth
- 16 in
- Wire Rope Length
- 22 in
- Length
- 22 in
Details
- Item
- Dust Extraction Drill Bit
- Centering Bit Required
- No
- Shank Type
- SDS-Plus
- Flute Type
- Spiral
- Number of Flutes
- 4
- Centering Bit Included
- No
- Decimal Equivalent
- 0.75
- Shank Included
- Yes
- Tip Material
- Carbide Tipped
- For Workpiece Material
- Block, Brick, Concrete, Rebar, Reinforced Concrete, Rock
- For Tool Type
- Hammer Drill, Rotary Hammer
- Material
- Carbide, Steel
- Sub Brand
- AMPED(TM) Rebar Demon(TM)
- Shell Material
- Carbide, Steel
- Primary Material Application
- Reinforced concrete and concrete
Description
Dust Extraction Drill Bit, 3/4 in, Maximum Drilling Depth 16 in, Shank Diameter 25/64 in, Number of Flutes 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.