Shop DIABLO
See all product information
Create Account
DustExtractionDrillBit, 1/4", 9"L, Dry, PK6
- Mfr # DMAPLA4400-S6
- Zoro # G813370007
product price:Â
$
213.99
/pk of 6, $35.67/ea
Free Shipping & Returns
Key Features
Decimal Equivalent
0.25
Centering Bit Included
No
Sub Brand
AMPED(TM) Rebar Demon(TM)
Tip Material
Carbide Tipped
Shank Type
SDS-Plus
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMAPLA4400-S6
- Zoro #
- G813370007
- UPC #
- 008925172017
- Country of Origin
- Germany
- Item
- Dust Extraction Drill Bit
- Decimal Equivalent
- 0.25
- Centering Bit Included
- No
- Sub Brand
- AMPED(TM) Rebar Demon(TM)
- Tip Material
- Carbide Tipped
- Shank Type
- SDS-Plus
- Number of Flutes
- 4
- Shank Included
- Yes
- Centering Bit Required
- No
- Material
- Carbide, Steel
- For Tool Type
- Hammer Drill, Rotary Hammer
- Includes
- (5) Hammer Drill Bit
- For Workpiece Material
- Block, Brick, Concrete, Rock, Rebar, Reinforced Concrete
- Shell Material
- Carbide, Steel
- Primary Material Application
- Reinforced concrete and concrete
- Traction Material
- Carbide, Steel
Dimensions
- Overall Length
- 9 in
- Drilling Depth
- 4 in
- Drill Bit Size
- 1/4 in
- Flute Length
- 4 in
- Shank Diameter
- 25/64 in
- Maximum Drilling Depth
- 4 in
- Core Body Length
- 4 in
- Wire Rope Length
- 9 in
- Length
- 9 in
Description
Dust Extraction Drill Bit, 1/4 in, Maximum Drilling Depth 4 in, Shank Diameter 25/64 in, Number of Flutes 4, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.