DustExtractionDrillBit, 3/4", 14"L, Dry
- Mfr # DMAPLA4560
- Zoro # G713370015
product price:Â
$
82.99
/ea
Key Features
Tip Material
Carbide Tipped
Maximum Drilling Depth
8 in
Material
Carbide, Steel
Centering Bit Required
No
For Workpiece Material
Block, Brick, Concrete, Rebar, Reinforced Concrete, Rock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMAPLA4560
- Zoro #
- G713370015
- UPC #
- 008925171928
- Country of Origin
- Germany
Dimensions
- Maximum Drilling Depth
- 8 in
- Drilling Depth
- 8 in
- Core Body Length
- 8 in
- Flute Length
- 8 in
- Drill Bit Size
- 3/4 in
- Overall Length
- 14 in
- Shank Diameter
- 25/64 in
- Wire Rope Length
- 14 in
- Length
- 14 in
Details
- Item
- Dust Extraction Drill Bit
- Tip Material
- Carbide Tipped
- Material
- Carbide, Steel
- Centering Bit Required
- No
- For Workpiece Material
- Block, Brick, Concrete, Rebar, Reinforced Concrete, Rock
- Shank Included
- Yes
- For Tool Type
- Hammer Drill, Rotary Hammer
- Centering Bit Included
- No
- Decimal Equivalent
- 0.75
- Shank Type
- SDS-Plus
- Sub Brand
- AMPED(TM) Rebar Demon(TM)
- Number of Flutes
- 4
- Flute Type
- Spiral
- Shell Material
- Carbide, Steel
- Primary Material Application
- Reinforced concrete and concrete
Description
Dust Extraction Drill Bit, 3/4 in, Maximum Drilling Depth 8 in, Shank Diameter 25/64 in, Number of Flutes 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.