DustExtractionDrillBit, 3/8", 9"L, Dry
- Mfr # DMAPLA4420
- Zoro # G513369998
product price:Â
$
52.35
/ea
Key Features
Centering Bit Required
No
Tip Material
Carbide Tipped
For Tool Type
Hammer Drill, Rotary Hammer
Maximum Drilling Depth
4 in
Centering Bit Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMAPLA4420
- Zoro #
- G513369998
- UPC #
- 008925171867
- Country of Origin
- Germany
- Item
- Dust Extraction Drill Bit
- Centering Bit Required
- No
- Tip Material
- Carbide Tipped
- For Tool Type
- Hammer Drill, Rotary Hammer
- Centering Bit Included
- No
- Shank Included
- Yes
- Material
- Carbide, Steel
- Shank Type
- SDS-Plus
- Decimal Equivalent
- 0.375
- Sub Brand
- AMPED(TM) Rebar Demon(TM)
- For Workpiece Material
- Block, Brick, Concrete, Rock, Rebar, Reinforced Concrete
- Number of Flutes
- 4
- Shell Material
- Carbide, Steel
- Primary Material Application
- Reinforced concrete and concrete
- Traction Material
- Carbide, Steel
Dimensions
- Maximum Drilling Depth
- 4 in
- Drill Bit Size
- 3/8 in
- Drilling Depth
- 4 in
- Shank Diameter
- 25/64 in
- Flute Length
- 4 in
- Core Body Length
- 4 in
- Overall Length
- 9 in
- Wire Rope Length
- 9 in
- Length
- 9 in
Description
Dust Extraction Drill Bit, 3/8 in, Maximum Drilling Depth 4 in, Shank Diameter 25/64 in, Number of Flutes 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.