DustExtractionDrillBit, 3/8", 9"L, Dry, PK6
- Mfr # DMAPLA4420-S6
- Zoro # G113370004
product price:Â
$
192.99
/pk of 6, $32.17/ea
Free Shipping & Returns
Key Features
Tip Material
Carbide Tipped
Drilling Depth
4 in
Decimal Equivalent
0.375
Centering Bit Included
No
Core Body Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMAPLA4420-S6
- Zoro #
- G113370004
- UPC #
- 008925172031
- Country of Origin
- Germany
Dimensions
- Drilling Depth
- 4 in
- Core Body Length
- 4 in
- Drill Bit Size
- 3/8 in
- Overall Length
- 9 in
- Shank Diameter
- 25/64 in
- Maximum Drilling Depth
- 4 in
- Flute Length
- 4 in
- Wire Rope Length
- 9 in
- Length
- 9 in
Details
- Item
- Dust Extraction Drill Bit
- Tip Material
- Carbide Tipped
- Decimal Equivalent
- 0.375
- Centering Bit Included
- No
- Centering Bit Required
- No
- For Workpiece Material
- Block, Brick, Concrete, Rock, Rebar, Reinforced Concrete
- Includes
- (5) Hammer Drill Bit
- For Tool Type
- Hammer Drill, Rotary Hammer
- Sub Brand
- AMPED(TM) Rebar Demon(TM)
- Number of Flutes
- 4
- Material
- Carbide, Steel
- Shank Type
- SDS-Plus
- Shank Included
- Yes
- Shell Material
- Carbide, Steel
- Primary Material Application
- Reinforced concrete and concrete
Description
Dust Extraction Drill Bit, 3/8 in, Maximum Drilling Depth 4 in, Shank Diameter 25/64 in, Number of Flutes 4, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.