Shop DIABLO
See all product information
Create Account
DustExtractionDrillBit, 5/16", 9"L, Dry, PK6
- Mfr # DMAPLA4410-S6
- Zoro # G813370014
product price:Â
$
204.99
/pk of 6, $34.17/ea
Free Shipping & Returns
Key Features
Shank Included
Yes
Flute Length
4 in
Drilling Depth
4 in
Centering Bit Included
No
Shank Diameter
25/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMAPLA4410-S6
- Zoro #
- G813370014
- UPC #
- 008925172024
- Country of Origin
- Germany
- Item
- Dust Extraction Drill Bit
- Shank Included
- Yes
- Centering Bit Included
- No
- Tip Material
- Carbide Tipped
- Shank Type
- SDS-Plus
- For Workpiece Material
- Block, Brick, Concrete, Rock, Rebar, Reinforced Concrete
- For Tool Type
- Hammer Drill, Rotary Hammer
- Decimal Equivalent
- 0.3125
- Centering Bit Required
- No
- Includes
- (5) Hammer Drill Bit
- Sub Brand
- AMPED(TM) Rebar Demon(TM)
- Number of Flutes
- 4
- Material
- Carbide, Steel
- Shell Material
- Carbide, Steel
- Primary Material Application
- Reinforced concrete and concrete
- Traction Material
- Carbide, Steel
Dimensions
- Flute Length
- 4 in
- Drilling Depth
- 4 in
- Shank Diameter
- 25/64 in
- Maximum Drilling Depth
- 4 in
- Drill Bit Size
- 5/16 in
- Core Body Length
- 4 in
- Overall Length
- 9 in
- Wire Rope Length
- 9 in
- Length
- 9 in
Description
Dust Extraction Drill Bit, 5/16 in, Maximum Drilling Depth 4 in, Shank Diameter 25/64 in, Number of Flutes 4, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.