Shop DIABLO
See all product information
Create Account
SPEEDemon 3/16 in. X 6 in. L Carbide Tipped Red Granite Hammer Drill Bit Hex Shank 1 pk
- Mfr # DMARG1030-P5
- Zoro # G506429210
product price:
$
26.97
/ea
Key Features
Shank Type - Machining
Hex
Overall Length
6 in
Drill Bit Size
3/16 in
Flute Length
4 in
Material - Machining
Carbide Tipped
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMARG1030-P5
- Zoro #
- G506429210
- UPC #
- 8925149095
- Country of Origin
- China
Dimensions
- Overall Length
- 6 in
- Drill Bit Size
- 3/16 in
- Flute Length
- 4 in
Details
- Shank Type - Machining
- Hex
- Material - Machining
- Carbide Tipped
Description
Diablo's SPEEDemo Red Granite Carbide Tipped Hammer Drill Bit range provides one of the fastest and longest lasting drilling solutions on the market for concrete, masonry and stone. Optimized with a unique brazing and hardening process, the carbide tip extends life and productivity, allowing users to drill fast, accurate holes. The multi-ground Grip Point tip design allows for aggressive starts that produce clean, fast holes. This range is Impact Strong for increased shank stability and durability in cordless and corded impact and drill drivers.
- • Diablo made carbide tip withstands impact and high heat applications for superior life versus standard masonry hammer drill bits
- • Multi-ground grip point tip delivers stability and accuracy required for fast, precise holes
- • Hi-performance brazing and hardening process extends life of carbide tip and increases productivity
- • Optimized flute design removes dust faster, keeping the carbide tip cooler for ultimate strength and durability
- • More holes per charge in cordless impact and drill drivers
- • Maximum performance in hammer or rotary drilling applications
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.