Shop DIABLO
See all product information
Create Account
DustExtractionDrillBit, 7/8", 18"L, Dry
- Mfr # DMAMXA1650
- Zoro # G013370005
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
For Workpiece Material
Block, Brick, Concrete, Rebar, Reinforced Concrete, Rock
Material
Carbide, Steel
Shank Included
Yes
Core Body Length
8 in
Drilling Depth
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMAMXA1650
- Zoro #
- G013370005
- UPC #
- 008925171966
- Country of Origin
- Germany
Dimensions
- Core Body Length
- 8 in
- Drilling Depth
- 8 in
- Maximum Drilling Depth
- 8 in
- Flute Length
- 8 in
- Overall Length
- 18 in
- Shank Diameter
- 45/64 in
- Drill Bit Size
- 7/8 in
- Wire Rope Length
- 18 in
- Length
- 18 in
Details
- Item
- Dust Extraction Drill Bit
- For Workpiece Material
- Block, Brick, Concrete, Rebar, Reinforced Concrete, Rock
- Material
- Carbide, Steel
- Shank Included
- Yes
- Shank Type
- SDS-Max
- Centering Bit Required
- No
- Flute Type
- Spiral
- Tip Material
- Carbide Tipped
- Centering Bit Included
- No
- Sub Brand
- AMPED(TM) Rebar Demon(TM)
- Number of Flutes
- 4
- For Tool Type
- Hammer Drill, Rotary Hammer
- Decimal Equivalent
- 0.875
- Shell Material
- Carbide, Steel
- Primary Material Application
- Reinforced concrete and concrete
Description
Dust Extraction Drill Bit, 7/8 in, Maximum Drilling Depth 8 in, Shank Diameter 45/64 in, Number of Flutes 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.