DustExtractionDrillBit, 7/8", 26"L, Dry
- Mfr # DMAMXA1660
- Zoro # G613369997
product price:Â
$
180.99
/ea
Free Shipping & Returns
Key Features
Flute Type
Spiral
Drilling Depth
16 in
Shank Type
SDS-Max
Shank Diameter
45/64 in
Decimal Equivalent
0.875
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMAMXA1660
- Zoro #
- G613369997
- UPC #
- 008925171973
- Country of Origin
- Germany
Dimensions
- Drilling Depth
- 16 in
- Overall Length
- 26 in
- Shank Diameter
- 45/64 in
- Flute Length
- 16 in
- Core Body Length
- 16 in
- Maximum Drilling Depth
- 16 in
- Drill Bit Size
- 7/8 in
- Wire Rope Length
- 26 in
- Length
- 26 in
Details
- Item
- Dust Extraction Drill Bit
- Flute Type
- Spiral
- Shank Type
- SDS-Max
- Decimal Equivalent
- 0.875
- Shank Included
- Yes
- Centering Bit Included
- No
- Number of Flutes
- 4
- Centering Bit Required
- No
- Sub Brand
- AMPED(TM) Rebar Demon(TM)
- Material
- Carbide, Steel
- Tip Material
- Carbide Tipped
- For Workpiece Material
- Block, Brick, Concrete, Rebar, Reinforced Concrete, Rock
- For Tool Type
- Hammer Drill, Rotary Hammer
- Shell Material
- Carbide, Steel
- Primary Material Application
- Reinforced concrete and concrete
Description
Dust Extraction Drill Bit, 7/8 in, Maximum Drilling Depth 16 in, Shank Diameter 45/64 in, Number of Flutes 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.