Floor Scraper, 6" Head W, SDS-Max
- Mfr # DMAMXCH1200BO
- Zoro # G503674705
product price:Â
$
47.95
/ea
Key Features
Type
Floor Scraper
Application
Scraping and removal of carpet, linoleum, & laminate flooring
Shank Type
SDS-Max
Product Type
Scraping Chisel
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMAMXCH1200BO
- Zoro #
- G503674705
- UPC #
- 008925163596
- Country of Origin
- Italy
- Item
- Floor Scraper
- Type
- Floor Scraper
- Application
- Scraping and removal of carpet, linoleum, & laminate flooring
- Shank Type
- SDS-Max
- Product Type
- Scraping Chisel
- Material
- Steel
- For Tool Type
- Rotary Hammer
- Finish
- Bright (Uncoated)
- Cutting Application
- Finishing, Surface Material Removal
- Compatible Product Type
- Floor Scraper
- Compatible Manufacturer Part Number
- DMAMXCH1200
- For Workpiece Material
- Carpet, Laminate, Linoleum, Vinyl, Wood
- Point Type
- Scraper
- Cutting Direction
- Right Hand
- Shell Material
- Steel
Dimensions
- Head Width
- 6 in
- Overall Length
- 6 7/8 in
- Wire Rope Length
- 6 7/8 in
- Length
- 6 7/8 in
Description
Floor Scraper, Head Width 6 in, For Tool Type Rotary Hammer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.