Floor Scraper, 6" Head W, SDS-Plus
- Mfr # DMAPLCH2060RP
- Zoro # G903674558
product price:Â
$
46.39
/ea
Key Features
Shank Type
SDS-Plus
For Tool Type
Rotary Hammer
For Workpiece Material
Carpet, Laminate, Linoleum, Vinyl, Wood
Head Width
6 in
Product Type
Scraper Replacement Kit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMAPLCH2060RP
- Zoro #
- G903674558
- UPC #
- 008925162971
- Country of Origin
- Italy
- Item
- Floor Scraper
- Shank Type
- SDS-Plus
- For Tool Type
- Rotary Hammer
- For Workpiece Material
- Carpet, Laminate, Linoleum, Vinyl, Wood
- Product Type
- Scraper Replacement Kit
- Point Type
- Scraper
- Cutting Application
- Finishing, Surface Material Removal
- Finish
- Bright (Uncoated)
- Application
- Construction
- Compatible Manufacturer Part Number
- DMAPLCH2060
- Cutting Direction
- Right Hand
- Compatible Product Type
- Floor Scraper
- Material
- Steel
- Shell Material
- Steel
Dimensions
- Head Width
- 6 in
- Overall Length
- 3 1/2 in
- Wire Rope Length
- 3 1/2 in
- Length
- 3 1/2 in
Description
Floor Scraper, Head Width 6 in, For Tool Type Rotary Hammer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.