
Forstner Bit for Wood, 1 in dia
Mfr # FB-007
Zoro # G613370030
product price: $12.34
/eaKey Features
Drill Bit Size
1 in
Overall Length
3-1/2"
Shank Size
3/8"
Bit Diameter
1"
Drill Bit Material
High-Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FB-007
Zoro #
G613370030
UPC #
008925480075
Country of Origin
Austria
Dimensions
Drill Bit Size
1 in
Overall Length
3-1/2"
Shank Size
3/8"
Bit Diameter
1"
Details
Item
Forstner Bit for Wood,1 in dia
Drill Bit Material
High-Speed Steel
Description
Forstner Bit for Wood,1 in dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.