Shop All Forstner Drill Bits
Diablo
FORSTNER DRILL BIT 5/8""
Mfr # FB-004
Zoro # G200488926
$10.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Diablo
- MFR # FB-004
- Zoro # G200488926
- UPC # 8925480044
- Country of Origin Austria
- Category Forstner Drill Bits
Description
5/8 Forstner Bit Diablo Series High Speed Steel Drill Clean Holes In Wood & Most Wood Products Sharp Center Spur Accurately Locates The Center Of Your Hole Use For Drilling Flat Bottom Holes Pocket Holes Or Overlapping Holes Specifications: Cut Diameter: 5/8 Overall Length: 3-1/2 Shank Diameter: 5/16.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Brass Stb Pll Rng, Lck Ns P, 5/8-11", 2.27" (BLPR58)
- GREENFIELD THREADING Thread Forming Tap, 1/2"-13, Bottoming, Bright, 0 Flutes (289996)
- IDEAL Fish Tape, 1/4 In x 50 ft, Carbon Steel (31-059)
- PROTO 10 Ton Proto-Ease™ 3-Way Adjustable Jaw Puller (J4233E)
- DIABLO FORSTNER DRILLBIT 1-5/8"" (FB-012)
- DIABLO FORSTNER DRILL BIT2-1/8"" (FB-016)
- DIABLO FORSTNER DRILL BIT 1"" (FB-007)
- DIABLO FORSTNER DRILL BIT 1/2"" (FB-003)
- DIABLO FORSTNER DRILL BIT1-1/2"" (FB-011)
- DIABLO FORSTNER DRILL BIT 3/4"" (FB-005)
- Diablo Forstner Drill Bits