Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Forstner Drill Bit 7/8in S X 3-1/2in L High Speed Steel

  • Mfr # FB-006

  • Zoro # G816251730


product price: $18.75
/ea

Key Features

Drill Bit Size
7/8 in
Overall Length
3-1/2"
Shank Size
3/8"
Bit Diameter
7/8"
Drill Bit Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB-006
Zoro #
G816251730
UPC #
8925480068
Country of Origin
United States

Dimensions

Drill Bit Size
7/8 in
Overall Length
3-1/2"
Shank Size
3/8"
Bit Diameter
7/8"

Details

Drill Bit Material
High Speed Steel

Description

The Diablo 7/8 in. High Speed Steel Forstner Drill Bit features durable forged construction of high-speed steel and can drill straight, angled and overlapping holes in all kinds of wood with minimal splintering.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.