Zoro Homepage

Hole Saw, Diameter:5", Carbide Tipped

  • Mfr # DHS5000CT

  • Zoro # G403673938


product price: $60.59
/ea

Key Features

Tooth Material
Carbide Tipped
Application
Hole Cutting - woods, plastics, metals
Arbor Design
Arbor Not Included
Thread Size
Snap-Lock Plus(TM)
Teeth per Inch
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DHS5000CT
Zoro #
G403673938
UPC #
008925142577
Country of Origin
China

Dimensions

Thread Size
Snap-Lock Plus(TM)
Cutting Depth - Maximum
2 3/8 in
Overall Diameter
5 in

Details

Tooth Material
Carbide Tipped
Application
Hole Cutting - woods, plastics, metals
Arbor Design
Arbor Not Included
Teeth per Inch
3
Shank Shape
Diablo Mandrel
Number of Pieces
0
Impact Rated
Not Impact Rated
Item
Hole Saw
For Use With
Drilling clean wood, nail-embedded wood, plastic, aluminum, metal, cast iron and stainless steel
For Workpiece Material
Cast Iron, Metal, Nail Embedded Wood, Plastic, Stainless Steel, Wood

Description

Hole Saw, Arbor Design Arbor Not Included, Tooth Material Carbide Tipped, Teeth per Inch 3, Impact Rated Not Impact Rated, Thread Size Snap-Lock Plus(TM)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.