
JigsawBlade, L:3.25", CarbonSteel, PK5
Mfr # DJT101AO5
Zoro # G9518477
product price: $10.47
/pk 5, $2.09/eaKey Features
Shank Type
T Shank
Teeth per Inch
20
Number of Pieces
5
Overall Length
3 1/4 in
Cutting Edge Style
Flexible for Curved Cuts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DJT101AO5
Zoro #
G9518477
UPC #
008925153719
Country of Origin
Switzerland
Dimensions
Overall Length
3 1/4 in
Details
Item
Jigsaw Blade
Shank Type
T Shank
Teeth per Inch
20
Number of Pieces
5
Cutting Edge Style
Flexible for Curved Cuts
For Workpiece Material
Wood
Tip Material
Carbon Steel
Description
Jigsaw Blade, Teeth per Inch 20, Cutting Edge Style Flexible for Curved Cuts, Tip Material Carbon Steel, Number of Pieces 5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.