Shop DIABLO

M2 Steel Step Drill Bit Set Hex Shank 3 pc

  • Mfr # DSDS003

  • Zoro # G812004194


product price:  $125.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
3
Drill Bit Point Angle
132°
Includes
(1)-1/2 inch 6-Steps Impact Strong Step Bit, (1)-7/8 inch 12-Steps Impact Strong Step Bit, (1) 1-1/8 inch 17-Steps Impact Strong Step Bit
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DSDS003
Zoro #
G812004194
UPC #
8925154396
Country of Origin
Italy

Details

Number of Pieces
3
Drill Bit Point Angle
132°
Item
Drill Bit Set
Includes
(1)-1/2 inch 6-Steps Impact Strong Step Bit, (1)-7/8 inch 12-Steps Impact Strong Step Bit, (1) 1-1/8 inch 17-Steps Impact Strong Step Bit

Description

Diablo's impact strong step bits bring exclusive technology to the electrician, plumber and HVAC contractor with fast, accurate cuts and increased stability in thin metals, PVC other plastic materials. The innovative split point tip design enables a fast, on point start resulting in increased durability and up to 6X longer life. An automated precision grinding process on each step reduces wear and delivers up to 2X faster cuts. Multiple hole sizes are made easy with laser etched step markings while increased step heights for common hole sizes makes drilling holes more efficient and faster.


  • • Optimized dual flute design for jam free cuts
  • • Impact strong 1/4 inch hex shank for use with drills and impact drivers
  • • Corded and cordless tool efficiency in high speed mode for up to 75 percent more holes per battery charge
  • • Compact, durable case does not shatter or break when dropped

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.