Shop DIABLO

Masonry Drill Bit Set, Carbide Tipped, 5 Pieces

  • Mfr # DMANSP1070S

  • Zoro # G015683196


product price:  $37.29
/ea
Sold in multiples of 5 for $186.45

Key Features

Shank Type
Hex
Width
2.85 in
For Use With
Porcelain Tile, Ceramic Tile, Hard Tile, Granite, Natural Stone, Glass
Depth
0.59 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DMANSP1070S
Zoro #
G015683196
UPC #
8925168003
Country of Origin
China

Dimensions

Width
2.85 in
Depth
0.59 in

Details

Shank Type
Hex
For Use With
Porcelain Tile, Ceramic Tile, Hard Tile, Granite, Natural Stone, Glass

Description

Diablos next generation Hard Tile & Stone Carbide Tipped Drill Bit range provides faster starts and up to 10X longer life in tile, stone, and glass versus standard glass and tile drill bits. Optimized with a unique brazing and hardening process, the carbide tip extends life and productivity, allowing users to drill fast, accurate holes. The multi-ground carbide Grip Point tip design allows for aggressive starts that produce clean holes when drilling into hard materials. The Hex Shank provides extra stability by eliminating spinning in the drill chuck.


  • 5-piece set offers up to 50% in savings
  • Up to 10X longer life versus standard glass and tile drill bits
  • Asymmetric tip design increases speed and prolongs the tip's life
  • Diablo made carbide withstands impact for maximum durability and superior life versus standard tile and stone hammer drill bits
  • Multi-Ground carbide Grip Point tip delivers stability and accuracy required for fast, precise hole drilling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.