
Metal Duo Cut/Grind Disc, 1/8 in T, Type 27, 4-1/2 in Dia, 1/8 in Thick, Aluminum Oxide
Mfr # DBD045125X01F
Zoro # G313370484
product price:Â $2.99
/ea
Sold in multiples of 4 for $11.96
Key Features
Wheel Type
Type 27
Overall Diameter
4-1/2 in
Overall Thickness
1/8 in
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DBD045125X01F
Zoro #
G313370484
UPC #
008925094548
Country of Origin
Spain
Dimensions
Overall Diameter
4-1/2 in
Overall Thickness
1/8 in
Details
Item
Metal Duo Cut/Grind Disc,1/8 in T
Wheel Type
Type 27
Abrasive Material
Aluminum Oxide
Description
Metal Duo Cut/Grind Disc,1/8 in T
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.